NSI Industries G-140DB Ground Clamp, Direct Burial, Bronze, 8 to 4/0 AWG, 1 in. | Graybar Store
     
NSI Industries - Ground Clamp, Direct Burial, Bronze, 8 to 4/0 AWG, 1 in. - G-140DB
+ / - Hover over image to Zoom
Other Views

    Ground Clamp, Direct Burial, Bronze, 8 to 4/0 AWG, 1 in.

    Manufacturer: NSI Industries
    Manufacturer #: G-140DB
    SKU: 25695299
    $13.21
    Checking Pricing
         
    Standard:cULus
    Wire Size:8 to 4/0 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # G-140DB
    • Application Grounding Wire
    • Type Extra Heavy Duty Direct Burial Ground Clamp
    • UNSPSC 39121400
    • Brand Grounding
    Product Overview:
    Heavy Duty Ground Clamp, Silicone Bronze with Stainless Steel Hardware, Direct Burial, 8 to 4/0 AWG, 1 in.
    Extra Heavy Duty Direct Burial Ground Clamp for up to 1in Pipe This incredible ground clamp can handle just about any size ground wire and just about any application. UL Listed for direct burial in earth and concrete, it can be used with rebar, water pipe