Thomas and Betts G 1038 C Duplex Outlet Cover Plate, Gold finish | Graybar Store
Thomas and Betts - Duplex Outlet Cover Plate, Gold finish - G 1038 C
+ / - Hover over image to Zoom
Other Views

    Duplex Outlet Cover Plate, Gold finish

    Manufacturer: Thomas and Betts
    Manufacturer #: G 1038 C
    SKU: 88255776
    $1,842.43
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:GoldGalv
    Material:Steel
    Brand or Series:Surface Raceway & Lighting Support Systems
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # G 1038 C
    • UNSPSC 39121304
    • Brand or Series Surface Raceway & Lighting Support Systems
    • Color / Finish GoldGalv
    • Material Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Steel Duplex Cover Plate with Gold finish.
    Steel Duplex Cover Plate with Gold finish.