Thomas and Betts G 1012 Lay-In Channel Hanger,1-19/32 in. L | Graybar Store
     
Thomas and Betts - Lay-In Channel Hanger,1-19/32 in. L - G 1012
+ / - Hover over image to Zoom
Other Views

    Lay-In Channel Hanger,1-19/32 in. L

    Manufacturer: Thomas and Betts
    Manufacturer #: G 1012
    SKU: 88255763
    $15.41
    Checking Pricing
         
    Color / Finish:Galv-Krom/Standard
    Length:1-1/2 in.
    Material:Steel
    No. of Holes:1
    Width:1-19/32 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # G 1012
    • UNSPSC 31162306
    • Color / Finish Galv-Krom/Standard
    • Length 1-1/2 in.
    • Width 1-19/32 in.
    • Material Steel
    • No. of Holes 1
    • SKU Spec Sheet
      G 1012 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Lay-In Channel Hanger, Length 1-19/32 Inch, Height 4-3/16 Inches, Width 1-1/2 Inch, Material Steel, Load Rating 500 Pounds