RAB Lighting FZS400QT RAB, Floodlight, High Intensity Discharge, 400W, 120V, 208V, 240V, 277V, Slipfitter, Trunnion, 50000 lm Lumens, 24000 | Graybar Store
     
RAB Lighting - RAB, Floodlight, High Intensity Discharge, 400W, 120V, 208V, 240V, 277V, Slipfitter, Trunnion, 50000 lm Lumens, 24000 - FZS400QT
+ / - Hover over image to Zoom
Other Views

    RAB, Floodlight, High Intensity Discharge, 400W, 120V, 208V, 240V, 277V, Slipfitter, Trunnion, 50000 lm Lumens, 24000

    Manufacturer: RAB Lighting
    Manufacturer #: FZS400QT
    SKU: 99871968
    $271.11
    Checking Pricing
         
    Quick Order:Y
    Wattage:400 W
    Voltage Rating:120 V, 208 V, 240 V, 277 V
    Mounting Type:Slipfitter, Trunnion
    Lumens:50000 lm
    Lamp Life (hours):24000
    Housing Color:Bronze
    Additional Features:Shock-Resistant Lens, Suitable for Wet Locations
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # FZS400QT
    • Housing Color Bronze
    • UNSPSC 39111611
    • Additional Features Shock-Resistant Lens, Suitable for Wet Locations
    • Brand RAB
    • Lamp Life (hours) 24000
    • Lamp Type High Intensity Discharge
    • Lumens 50000 lm
    • Mounting Type Slipfitter, Trunnion
    • Wattage 400 W
    • Voltage Rating 120 V, 208 V, 240 V, 277 V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    RAB, Flood Light, High Intensity Discharge, 400 W, 120 V, 208 V, 240 V, 277 V, Slipfitter, Trunnion, 50000 lm, 24000 h
    Optional glare hood, wire guard or polycarbonate shield;Reflector designed for precise beam control;Stainless steel screws included;Long life lamp included;Supplied with 3' of STW cord;Rugged trunnion or slipfitter mounting;New 2 Integra hood to reduce light trespass and glare