Panduit FZ2ERLNLNSNM002 LC to LC Duplex, 2-Fiber OM4 Patch Cord, 2 M | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Panduit - LC to LC Duplex, 2-Fiber OM4 Patch Cord, 2 M - FZ2ERLNLNSNM002
+ / - Hover over image to Zoom
Other Views

    LC to LC Duplex, 2-Fiber OM4 Patch Cord, 2 M

    Manufacturer: Panduit
    Manufacturer #: FZ2ERLNLNSNM002
    SKU: 25783356
    $36.60
    Checking Pricing
         
    Quick Order:Y
    Color:Aqua
    Fiber Category:OM4 50/125um
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FZ2ERLNLNSNM002
    • Color Aqua
    • Connector Configuration LC Duplex
    Product Overview:
    2-fiber OM4 10 GbE patch cord, riser (OFNR) rated, LC duplex to LC duplex, 1.6mm jacket, Std. IL. 2 meters.