RAB Lighting FXLED78TN RAB, Floodlight, LED, 78W, 120V, 208V, 240V, 277V, Trunnion, 9717 lm Lumens, 100000, 4000K, Bronze | Graybar Store
     
RAB Lighting - RAB, Floodlight, LED, 78W, 120V, 208V, 240V, 277V, Trunnion, 9717 lm Lumens, 100000, 4000K, Bronze - FXLED78TN
+ / - Hover over image to Zoom
Other Views

    RAB, Floodlight, LED, 78W, 120V, 208V, 240V, 277V, Trunnion, 9717 lm Lumens, 100000, 4000K, Bronze

    Manufacturer: RAB Lighting
    Manufacturer #: FXLED78TN
    SKU: 25446479
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Wattage:78 W
    Voltage Rating:120 V, 208 V, 240 V, 277 V
    Mounting Type:Trunnion
    Lumens:9717 lm
    Lamp Life (hours):100000
    Color Temperature (Kelvin):4000
    Housing Color:Bronze
    Additional Features:Suitable for Wet Locations
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # FXLED78TN
    • Housing Color Bronze
    • Additional Features Suitable for Wet Locations
    • Brand RAB
    • Color Temperature (Kelvin) 4000
    • Lamp Life (hours) 100000
    • Lamp Type LED
    • Lumens 9717 lm
    • Mounting Type Trunnion
    • Wattage 78 W
    • Voltage Rating 120 V, 208 V, 240 V, 277 V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    RAB, Flood Light, LED, 78 W, 120 V, 208 V, 240 V, 277 V, Trunnion, 9717 lm, 100000 h, 4000 K
    78 Watt high-performance LED;Replaces 250W MH floodlights;100,000 hour life based on LM-80 tests;Air-flow technology heatsink;NEMA type - 6H x 6V;Slipfitter and trunnion mounting available;5-year warranty