RAB Lighting FXLED300T/PCT RAB, Floodlight, LED, 300W, 120V, 208V, 240V, 277V, Trunnion, 38292 lm Lumens, 100000, 5000K, Bronze | Graybar Store
     
RAB Lighting - RAB, Floodlight, LED, 300W, 120V, 208V, 240V, 277V, Trunnion, 38292 lm Lumens, 100000, 5000K, Bronze - FXLED300T/PCT
+ / - Hover over image to Zoom
Other Views

    RAB, Floodlight, LED, 300W, 120V, 208V, 240V, 277V, Trunnion, 38292 lm Lumens, 100000, 5000K, Bronze

    Manufacturer: RAB Lighting
    Manufacturer #: FXLED300T/PCT
    SKU: 25807132
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Wattage:300 W
    Voltage Rating:120 V, 208 V, 240 V, 277 V
    Mounting Type:Trunnion
    Lumens:38292 lm
    Lamp Life (hours):100000
    Color Temperature (Kelvin):5000
    Housing Color:Bronze
    Additional Features:Suitable for Wet Locations, Twistlock Photocell
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # FXLED300T/PCT
    • Housing Color Bronze
    • Additional Features Suitable for Wet Locations, Twistlock Photocell
    • Brand RAB
    • Color Temperature (Kelvin) 5000
    • Lamp Life (hours) 100000
    • Lamp Type LED
    • Lumens 38292 lm
    • Mounting Type Trunnion
    • Wattage 300 W
    • Voltage Rating 120 V, 208 V, 240 V, 277 V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    RAB, Flood Light, LED, 300 W, 120 V, 208 V, 240 V, 277 V, Trunnion, 38292 lm, 100000 h, 5000 K
    300W replaces 1000 MH floodlights;100,000-hour LED lifespan;5-year No Compromise Warranty