RAB Lighting FXLED150SF/PCS LED FLOOD 150W SLIPFITTER W/PC 120V BRNZ | Graybar Store
     
RAB Lighting - LED FLOOD 150W SLIPFITTER W/PC 120V BRNZ - FXLED150SF/PCS
+ / - Hover over image to Zoom
Other Views

    LED FLOOD 150W SLIPFITTER W/PC 120V BRNZ

    Manufacturer: RAB Lighting
    Manufacturer #: FXLED150SF/PCS
    SKU: 25727532
    $748.43
    Checking Pricing
         
    Color Temperature (Kelvin):5000
    Housing Color:Bronze
    Mounting Type:Slipfitter
    Wattage:150W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # FXLED150SF/PCS
    • Housing Color Bronze
    • Color Temperature (Kelvin) 5000
    • Lamp Type LED
    • Mounting Type Slipfitter
    • Wattage 150W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    FLEXFLOOD 150W COOL LED SLIPFITTER + 120V PCS BRONZE