RAB Lighting FXLED150SF/480 LED 150W FLOOD W/SLIP FITTER 480V | Graybar Store
     
RAB Lighting - LED 150W FLOOD W/SLIP FITTER 480V - FXLED150SF/480
+ / - Hover over image to Zoom
Other Views

    LED 150W FLOOD W/SLIP FITTER 480V

    Manufacturer: RAB Lighting
    Manufacturer #: FXLED150SF/480
    SKU: 25793974
    $896.72
    Checking Pricing
         
    Color Temperature (Kelvin):5000
    Housing Color:Bronze
    Mounting Type:Slipfitter
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # FXLED150SF/480
    • Housing Color Bronze
    • Color Temperature (Kelvin) 5000
    • Lamp Type LED
    • Mounting Type Slipfitter
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    FLEXFLOOD 150W COOL LED 480V SLIPFITTER BRONZE