Hubbell Lighting FXL-56L Hubbell, Floodlight, LED, 187W, Yoke | Graybar Store
     
Hubbell Lighting - Hubbell, Floodlight, LED, 187W, Yoke - FXL-56L
+ / - Hover over image to Zoom
Other Views

    Hubbell, Floodlight, LED, 187W, Yoke

    Manufacturer: Hubbell Lighting
    Manufacturer #: FXL-56L
    SKU: 25691146
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Wattage:187 W
    Mounting Type:Yoke Mount
    Additional Features:Corrosion-Resistant, For Wet Locations
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Lighting
    • Manufacturer # FXL-56L
    • UNSPSC 39111611
    • Additional Features Corrosion-Resistant, For Wet Locations
    • Brand Hubbell®
    • Lamp Type LED
    • Mounting Type Yoke Mount
    • Wattage 187 W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    FXL Factor Floodlight
    NEMA distributions - Narrow (3x3), Medium (4x4), Rectangular Medium (5x4) and Wide (6x6);Vented housing isolates LED module from driver maximizing product life and performance;DLC® (DesignLights Consortium) Qualified - see www.designlights.org;3000K 80 CRI, 4000K 70 CRI, 5000K 67 CRI;IP65, listed to UL1598 for use in wet locations;20KA surge protection with an end of life LED indicator;Drivers 700mA, RoHS compliant and IP66;120-277V, 347V and 480V operation, 50/60HzTempered glass lens protects LEDs and allows for easy cleaning/debris removal;Rugged die-cast aluminum housing with corrosion resitant powder coat paint finish;Yoke or knuckle mount options;Visor, louver and vandal shield accessories available