Panduit FXB10-NM1Y Fiber Patch Cables, LC to Pigtail, Duplex, Aqua, Multimode (OM3), 1 M. L, 1 | Graybar Store
     
Panduit - Fiber Patch Cables, LC to Pigtail, Duplex, Aqua, Multimode (OM3), 1 M. L, 1 - FXB10-NM1Y
+ / - Hover over image to Zoom
Other Views

    Fiber Patch Cables, LC to Pigtail, Duplex, Aqua, Multimode (OM3), 1 M. L, 1

    Manufacturer: Panduit
    Manufacturer #: FXB10-NM1Y
    SKU: 25096921
    $10.50
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Multimode (OM3)
    No. of Connectors:1
    Length:1 m
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FXB10-NM1Y
    • Connector Configuration LC to Pigtail
    • Fiber Cord Type Duplex
    • Jacket Color Aqua
    • No. of Connectors 1
    Product Overview:
    LC to Pigtail, Duplex, Aqua, Multimode - OM3, 1 m, 1