Intermatic FWZ72K-120-ST Elaspsed Time Meter w Stacon Logo, 120V | Graybar Store
     
Intermatic - Elaspsed Time Meter w Stacon Logo, 120V - FWZ72K-120-ST
+ / - Hover over image to Zoom
Other Views

    Elaspsed Time Meter w Stacon Logo, 120V

    Manufacturer: Intermatic
    Manufacturer #: FWZ72K-120-ST
    SKU: 25793769
    $31.73
    Checking Pricing
         
    Color:Black
    Amps:50A, 60A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # FWZ72K-120-ST
    • Color Black
    • Amps 50A, 60A
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    365-Day Astronomic Time Switches, Automatic input voltage selection from 120-277 VAC, 50/60 Hz