Bussmann (Eaton) FWX-150A FWX Series North American Style High Speed Fuse, Stud-Mount, Flush-End, 150A, 250VAC/DC | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Bussmann (Eaton) - FWX Series North American Style High Speed Fuse, Stud-Mount, Flush-End, 150A, 250VAC/DC - FWX-150A
+ / - Hover over image to Zoom
Other Views

    FWX Series North American Style High Speed Fuse, Stud-Mount, Flush-End, 150A, 250VAC/DC

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: FWX-150A
    SKU: 89089662
    $109.65
    Checking Pricing
         
    Amps:150A
    Voltage Rating:250V AC/DC
    Additional Features:Excellent Cycling Capability; Excellent DC Performance; Low Arc Voltage; Low Energy Let-Through
    Standard:UL, CSA, CE
    Connection:Blade End x Blade End
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # FWX-150A
    • Mounting Style Stud-Mount
    • UNSPSC 39121628
    • Additional Features Excellent Cycling Capability; Excellent DC Performance; Low Arc Voltage; Low Energy Let-Through
    • Amps 150A
    • Fuse Type High-Speed North American Style
    • Voltage Rating 250V AC/DC
    • Connection Blade End x Blade End
    • Standard UL, CSA, CE
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    FWX Series 150A 250VAC/DC high speed North American style stud mount fuse. Watts loss 15.7.
    Features and Benefits:
    • Excellent DC Performance
    • Low Arc Voltage and Low Energy Let-Through
    • Superior Cycling Capability