Bussmann (Eaton) FWP-80B FWP Series North American Style High Speed Fuse, Stud-Mount, 80A, 700VAC/DC | Graybar Store
     
Bussmann (Eaton) - FWP Series North American Style High Speed Fuse, Stud-Mount, 80A, 700VAC/DC - FWP-80B
+ / - Hover over image to Zoom
Other Views

    FWP Series North American Style High Speed Fuse, Stud-Mount, 80A, 700VAC/DC

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: FWP-80B
    SKU: 95004281
    $185.69
    Checking Pricing
         
    Amps:80A
    Voltage Rating:700VAC/DC
    Additional Features:Excellent Cycling Capability; Excellent DC Performance; Low Arc Voltage; Low Energy Let-Through
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # FWP-80B
    • UNSPSC 39121628
    • Additional Features Excellent Cycling Capability; Excellent DC Performance; Low Arc Voltage; Low Energy Let-Through
    • Amps 80A
    • Fuse Type High-Speed North American Style Stud-Mount Fuse
    • Voltage Rating 700VAC/DC
    • ECCN EAR99
    • Country of Origin GB - United Kingdom
    Product Overview:
    FWP Series 80A 700VAC/DC high speed North American style stud mount fuse. Watts loss 21.0.
    Features and Benefits:
    • Excellent DC Performance
    • Low Arc Voltage and Low Energy Let-Through
    • Superior Cycling Capability