Bussmann (Eaton) FWP-20A22F FWP Series Ferrule Style High Speed Fuse, 20A, 690VAC/700VAC (IEC/UL), 500VDC, 22 x 58 mm | Graybar Store
     
Bussmann (Eaton) - FWP Series Ferrule Style High Speed Fuse, 20A, 690VAC/700VAC (IEC/UL), 500VDC, 22 x 58 mm - FWP-20A22F
+ / - Hover over image to Zoom
Other Views

    FWP Series Ferrule Style High Speed Fuse, 20A, 690VAC/700VAC (IEC/UL), 500VDC, 22 x 58 mm

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: FWP-20A22F
    SKU: 95004235
    $82.86
    Checking Pricing
         
    Amps:20A
    Voltage Rating:690V/700V (IEC/UL)
    Additional Features:Low Arc Voltage, Excellent Cycling Capability and DC Performance, Used With Finger Safe Holders/Blocks
    Standard:UL, CE
    Connection:Ferrule End x Ferrule End
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # FWP-20A22F
    • UNSPSC 39121628
    • Additional Features Low Arc Voltage, Excellent Cycling Capability and DC Performance, Used With Finger Safe Holders/Blocks
    • Amps 20A
    • Fuse Dimension 7/8 Dia. x 2-9/32 in. L
    • Fuse Type High-Speed Ferrule Fuse
    • Voltage Rating 690V/700V (IEC/UL)
    • Connection Ferrule End x Ferrule End
    • Standard UL, CE
    • ECCN EAR99
    • Country of Origin GB - United Kingdom
    Product Overview:
    20A 700V High Speed 22mm x 58mm Fuse, Ferrule