L. H. Dottie FWHA516 Zinc Plated Hard Alloy Flat Washer, 5/16 in. (100) | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
L. H. Dottie - Zinc Plated Hard Alloy Flat Washer, 5/16 in. (100) - FWHA516
+ / - Hover over image to Zoom
Other Views

    Zinc Plated Hard Alloy Flat Washer, 5/16 in. (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: FWHA516
    SKU: 25321549
    $0.21
    Checking Pricing
         
    Size:5/16 in.
    Packaging:100
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # FWHA516
    • Size 5/16 in.
    • UNSPSC 31161807
    • Materials Zinc Plated Hard Alloy
    • Packaging 100
    • ECCN EAR99
    Product Overview:
    Zinc plated hard alloy 5/16 in. flat washer with 3/8 in. I.D. and 7/8 in. O.D. Thickness 1/16 in.
    Dottie steel flat washers are generally used in any application using a bolt where two pieces are being drawn together.