L. H. Dottie FWHA14 Zinc Plated Hard Alloy Flat Washer, 1/4 in. (100) | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
L. H. Dottie - Zinc Plated Hard Alloy Flat Washer, 1/4 in. (100) - FWHA14
+ / - Hover over image to Zoom
Other Views

    Zinc Plated Hard Alloy Flat Washer, 1/4 in. (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: FWHA14
    SKU: 25321522
    $0.15
    Checking Pricing
         
    Size:1/4 in.
    Packaging:100
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # FWHA14
    • Size 1/4 in.
    • UNSPSC 31161807
    • Materials Zinc Plated Hard Alloy
    • Packaging 100
    • ECCN EAR99
    Product Overview:
    Zinc plated hard alloy 1/4 in. flat washer with 5/16 in. I.D. and 3/4 in. O.D. Thickness 1/16 in. Package of 100.
    Dottie steel flat washers are generally used in any application using a bolt where two pieces are being drawn together.