Bussmann (Eaton) FWH Series Ferrule Style High Speed Fuse, 6 x 32mm, RoHS Compliant | Graybar Store
     
Bussmann (Eaton) - FWH Series Ferrule Style High Speed Fuse, 6 x 32mm, RoHS Compliant
+ / - Hover over image to Zoom
Other Views

    FWH Series Ferrule Style High Speed Fuse, 6 x 32mm, RoHS Compliant

    Manufacturer: Bussmann (Eaton)
         

    FWH Series ferrule high speed fuses are for the protection of DC common bus, DC drives, power converters/rectifiers and reduced rated voltage starters.

    • Excellent Cycling Capability and DC Performance
    • Low Arc Voltage and Low Energy Let-Through (l2t)
    • Low Watts Loss in a Compact Size
    • Used With Finger-Safe Holders/Blocks
    • Manufacturer Bussmann (Eaton)
    • Fuse Dimension 6 x 32mm
    • Fuse Type High-Speed Ferrule Fuse
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Additional Features
    Connection
    Standard
    Price
    FWH-010A6F
    97228941
    10A
    500V
    $23.48 / EA
    SKU
    97228941
    Amps
    10A
    Voltage Rating
    500V
    Additional Features
    Connection
    Standard
    $23.48 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    FWH-005A6F
    97228939
    5A
    500VAC/DC
    Low Arc Voltage, Excellent DC Performance, Used With Finger Safe Holders/Blocks, Superior Cycling Capability
    Ferrule End X Ferrule End
    UL, CSA, CE
    $24.20 / EA
    SKU
    97228939
    Amps
    5A
    Voltage Rating
    500VAC/DC
    Additional Features
    Low Arc Voltage, Excellent DC Performance, Used With Finger Safe Holders/Blocks, Superior Cycling Capability
    Connection
    Ferrule End X Ferrule End
    Standard
    UL, CSA, CE
    $24.20 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    FWH-.500A6F
    97228935
    0.5A
    500VAC
    $24.20 / EA
    SKU
    97228935
    Amps
    0.5A
    Voltage Rating
    500VAC
    Additional Features
    Connection
    Standard
    $24.20 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock