Bussmann (Eaton) FWH-.500A6F FWH Series Ferrule Style High Speed Fuse, 0.5A, 500VAC, 6 x 32mm | Graybar Store
     
Bussmann (Eaton) - FWH Series Ferrule Style High Speed Fuse, 0.5A, 500VAC, 6 x 32mm - FWH-.500A6F
+ / - Hover over image to Zoom
Other Views

    FWH Series Ferrule Style High Speed Fuse, 0.5A, 500VAC, 6 x 32mm

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: FWH-.500A6F
    SKU: 97228935
    $0.00
    Checking Pricing
         
    Amps:0.5A
    Voltage Rating:500VAC
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # FWH-.500A6F
    • UNSPSC 39121628
    • Amps 0.5A
    • Fuse Dimension 6 x 32mm
    • Fuse Type High-Speed Ferrule Fuse
    • Voltage Rating 500VAC
    • ECCN EAR99
    • Country of Origin HU - Hungary
    Product Overview:
    FWH Series 0.5A 500VAC high speed ferrule style fuse. Watts loss 1.2.
    • Excellent Cycling Capability and DC Performance
    • Low Arc Voltage and Low Energy Let-Through (l2t)
    • Low Watts Loss in a Compact Size
    • Used With Finger-Safe Holders/Blocks