Bussmann (Eaton) FWH-200A FWH Series North American Style High Speed Fuse, Stud-Mount, 200A, 500VAC/DC | Graybar Store
     
Bussmann (Eaton) - FWH Series North American Style High Speed Fuse, Stud-Mount, 200A, 500VAC/DC - FWH-200A
+ / - Hover over image to Zoom
Other Views

    FWH Series North American Style High Speed Fuse, Stud-Mount, 200A, 500VAC/DC

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: FWH-200A
    SKU: 89089697
    $185.30
    Checking Pricing
         
    Amps:200A
    Voltage Rating:500VAC/DC
    Additional Features:Low Arc Voltage, Excellent DC Performance, Superior Cycling Capability
    Standard:UL, CSA, CE
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # FWH-200A
    • UNSPSC 39121628
    • Additional Features Low Arc Voltage, Excellent DC Performance, Superior Cycling Capability
    • Amps 200A
    • Fuse Type High-Speed North American Style Stud-Mount Fuse
    • Voltage Rating 500VAC/DC
    • Standard UL, CSA, CE
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    FWH Series 200A 500VAC/DC high speed North American style stud mount fuse. Watts loss 40.
    Features and Benefits:
    • Excellent DC Performance
    • Low Arc Voltage and Low Energy Let-Through
    • Superior Cycling Capability