Bussmann (Eaton) FWH-100A FWH Series North American Style High Speed Fuse, Stud-Mount, 100A, 500V ac/dc | Graybar Store
     
Bussmann (Eaton) - FWH Series North American Style High Speed Fuse, Stud-Mount, 100A, 500V ac/dc - FWH-100A
+ / - Hover over image to Zoom
Other Views

    FWH Series North American Style High Speed Fuse, Stud-Mount, 100A, 500V ac/dc

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: FWH-100A
    SKU: 89089710
    $121.19
    Checking Pricing
         
    Amps:100A
    Voltage Rating:500V ac/dc
    Quick Order:Y
    Additional Features:Low Arc Voltage, Excellent DC Performance, Superior Cycling Capability
    Standard:CE, UL Recognized, CSA Certified
    Interrupt Rating:200kA at 500VAC, 50kA at 500VDC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # FWH-100A
    • Mounting Style Stud-Mount
    • UNSPSC 39121628
    • Additional Features Low Arc Voltage, Excellent DC Performance, Superior Cycling Capability
    • Amps 100A
    • Fuse Type High-Speed North American Style Stud-Mount Fuse
    • Voltage Rating 500V ac/dc
    • Interrupt Rating 200kA at 500VAC, 50kA at 500VDC
    • Standard CE, UL Recognized, CSA Certified
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    FWH Series 100A, 500V ac/dc high speed North American style stud mount fuse. Watts loss 17.
    Features and Benefits:
    • Excellent DC Performance
    • Low Arc Voltage and Low Energy Let-Through
    • Superior Cycling Capability