Bussmann (Eaton) FWH-005A6F FWH Series Ferrule Style High Speed Fuse, 5A, 500VAC/DC, 6 x 32mm | Graybar Store
     
Bussmann (Eaton) - FWH Series Ferrule Style High Speed Fuse, 5A, 500VAC/DC, 6 x 32mm - FWH-005A6F
+ / - Hover over image to Zoom
Other Views

    FWH Series Ferrule Style High Speed Fuse, 5A, 500VAC/DC, 6 x 32mm

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: FWH-005A6F
    SKU: 97228939
    $24.20
    Checking Pricing
         
    Amps:5A
    Voltage Rating:500V AC/DC
    Additional Features:Low Arc Voltage, Excellent DC Performance, Used With Finger Safe Holders/Blocks, Superior Cycling Capability
    Connection:Ferrule End x Ferrule End
    Standard:UL, CSA, CE
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # FWH-005A6F
    • UNSPSC 39121628
    • Additional Features Low Arc Voltage, Excellent DC Performance, Used With Finger Safe Holders/Blocks, Superior Cycling Capability
    • Amps 5A
    • Fuse Dimension 6 x 32 mm
    • Fuse Type High-Speed Ferrule Fuse
    • Voltage Rating 500V AC/DC
    • Connection Ferrule End x Ferrule End
    • Standard UL, CSA, CE
    • ECCN EAR99
    Product Overview:
    FWH Series 5A 500VAC/DC high speed ferrule style fuse. Watts loss 2.1.
    • Excellent Cycling Capability and DC Performance
    • Low Arc Voltage and Low Energy Let-Through (l2t)
    • Low Watts Loss in a Compact Size
    • Used With Finger-Safe Holders/Blocks