Bussmann (Eaton) FWA-250B FWA Series North American Style High Speed Fuse, Stud-Mount, 250A, 150VAC/DC | Graybar Store
     
Bussmann (Eaton) - FWA Series North American Style High Speed Fuse, Stud-Mount, 250A, 150VAC/DC - FWA-250B
+ / - Hover over image to Zoom
Other Views

    FWA Series North American Style High Speed Fuse, Stud-Mount, 250A, 150VAC/DC

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: FWA-250B
    SKU: 95004329
    $118.54
    Checking Pricing
         
    Amps:250A
    Voltage Rating:150V AC/DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # FWA-250B
    • Mounting Style Stud-Mount
    • UNSPSC 39121628
    • Amps 250A
    • Fuse Type High-Speed North American Style
    • Voltage Rating 150V AC/DC
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    FWA Series 250A 150VAC/DC high speed North American style stud mount fuse. Watts loss 22.5.
    Features and Benefits:
    • Excellent DC Performance
    • Low Arc Voltage and Low Energy Let-Through
    • Low Watts Loss
    • Superior Cycling Capability