Bussmann (Eaton) FWA-350B FWA Series North American Style High Speed Fuse, Stud-Mount, 350A, 150VAC/DC | Graybar Store
     
Bussmann (Eaton) - FWA Series North American Style High Speed Fuse, Stud-Mount, 350A, 150VAC/DC - FWA-350B
+ / - Hover over image to Zoom
Other Views

    FWA Series North American Style High Speed Fuse, Stud-Mount, 350A, 150VAC/DC

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: FWA-350B
    SKU: 95004331
    $120.86
    Checking Pricing
         
    Amps:350A
    Voltage Rating:150V AC/DC
    Additional Features:Low Arc Voltage and Low Energy Let-through, Excellent DC Performance, Superior Cycling Capability, Low Wattage Loss
    Connection:Blade End x Blade End
    Standard:UL, CE
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # FWA-350B
    • Mounting Style Stud-Mount
    • UNSPSC 39121628
    • Additional Features Low Arc Voltage and Low Energy Let-through, Excellent DC Performance, Superior Cycling Capability, Low Wattage Loss
    • Amps 350A
    • Fuse Type High-Speed North American Style
    • Voltage Rating 150V AC/DC
    • Connection Blade End x Blade End
    • Standard UL, CE
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    FWA Series high speed fuse, 350A, Bolt-In
    150V 350A SEMI-COND FUSE