Hubbell Wiring Device - Kellems FW6010055 Pin and Sleeve Receptacle or Inlet Angle Box, 4-Way, 60 or 100A | Graybar Store
     
Hubbell Wiring Device - Kellems - Pin and Sleeve Receptacle or Inlet Angle Box, 4-Way, 60 or 100A - FW6010055
+ / - Hover over image to Zoom
Other Views

    Pin and Sleeve Receptacle or Inlet Angle Box, 4-Way, 60 or 100A

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: FW6010055
    SKU: 25251447
    $349.78
    Checking Pricing
         
    Hub Size (Inches):1 1/2 in Hub
    Use With:60, 63, 100 and 125A Devices
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # FW6010055
    • UNSPSC 39121332
    • Hub Size (Inches) 1 1/2 in Hub
    • Materials Aluminum
    • Use With 60, 63, 100 and 125A Devices
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Pin and Sleeve Receptacle or Inlet Angle Box, 4-Way, 60 or 100A
    55 Degree Angled 4-Way; UL514