Graybar Vendor FW 14-4-6-STR BN/OR/GY/GN W/AMC50 STEEL Metallic Fixture Whip, Stranded, AMC50 Steel, 6 ft. L, 14AWG, 4 Conductor, 277V | Graybar Store
     
Graybar Vendor - Metallic Fixture Whip, Stranded, AMC50 Steel, 6 ft. L, 14AWG, 4 Conductor, 277V - FW 14-4-6-STR BN/OR/GY/GN W/AMC50 STEEL
+ / - Hover over image to Zoom
Other Views

    Metallic Fixture Whip, Stranded, AMC50 Steel, 6 ft. L, 14AWG, 4 Conductor, 277V

    Manufacturer: Graybar Vendor
    Manufacturer #: FW 14-4-6-STR BN/OR/GY/GN W/AMC50 STEEL
    SKU: 25440279
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Cord Length (Feet):6
    Wire Size:14 AWG
    No. of Conductors:4
    Quick Order:Y
    Conductor Type:Stranded
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # FW 14-4-6-STR BN/OR/GY/GN W/AMC50 STEEL
    • No. of Conductors 4
    • Connector Type Screw-In
    • UNSPSC 26121600
    • Conductor Type Stranded
    • Cord Length (Feet) 6
    • Wire Size 14 AWG
    • ECCN EAR99
    Product Overview:
    Metallic stranded AMC50 steel fixture whip 14 AWG, 4 conductor, 277V, 6 ft. long with screw-in die-cast connector.