Panduit FVTHD2X2BL Fiber Raceway Fitting, Tee, 2 x 2 in, ABS, Black | Graybar Store
     
Panduit - Fiber Raceway Fitting, Tee, 2 x 2 in, ABS, Black - FVTHD2X2BL
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Tee, 2 x 2 in, ABS, Black

    Manufacturer: Panduit
    Manufacturer #: FVTHD2X2BL
    SKU: 22123220
    $78.15
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Fitting Type:Tee
    Size:2 x 2 in
    Material:ABS
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FVTHD2X2BL
    • Color Black
    • Size 2 x 2 in
    • UNSPSC 39131709
    Product Overview:
    Vertical Tee