Crouse Hinds (Eaton) FVS20/UNV Eaton, Low Bay, Fluorescent, 120 to 277V, Low Bay Mount, 40W, 2 Lamp, Electronic, Compact, 6300 lm Lumens | Graybar Store
     
Crouse Hinds (Eaton) - Eaton, Low Bay, Fluorescent, 120 to 277V, Low Bay Mount, 40W, 2 Lamp, Electronic, Compact, 6300 lm Lumens - FVS20/UNV
+ / - Hover over image to Zoom
Other Views

    Eaton, Low Bay, Fluorescent, 120 to 277V, Low Bay Mount, 40W, 2 Lamp, Electronic, Compact, 6300 lm Lumens

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: FVS20/UNV
    SKU: 25092664
    $1,462.35
    Checking Pricing
         
    Quick Order:Y
    Mount Type:Low Bay
    Lamp Watts:40 W
    No. of Lamps:2
    Ballast Type:Electronic
    Fluorescent Lamp Type:Compact
    Wattage:40 W
    Lumens:6300 lm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # FVS20/UNV
    • UNSPSC 39111501
    • Ballast Type Electronic
    • Brand Eaton
    • Fluorescent Lamp Type Compact
    • Lamp Type Fluorescent
    • Lamp Watts 40 W
    Product Overview:
    FVS Series Long Twin Tube Fluorescent Luminaires
    Where low mounting heights or limited mounting room exists;For task-oriented lighting;Where a cool, efficient light source is required;In areas that require lamps to reach full illumination immediately;Where fluorescent lighting has been preferred, but unavailable due to limited space and practicality