Panasonic FV-WCPT1-W Fan/Light Control With Delay Timer, Push ON/Off, White, 120 Vac | Graybar Store
     
Panasonic - Fan/Light Control With Delay Timer, Push ON/Off, White, 120 Vac - FV-WCPT1-W
+ / - Hover over image to Zoom
Other Views

    Fan/Light Control With Delay Timer, Push ON/Off, White, 120 Vac

    Manufacturer: Panasonic
    Manufacturer #: FV-WCPT1-W
    SKU: 25855939
    $78.50
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Action:Push ON/Off
    Color:White
    Voltage Rating:120 V ac
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panasonic
    • Manufacturer # FV-WCPT1-W
    • Color White
    • Voltage Rating 120 V ac
    • Action Push ON/Off
    Product Overview:
    Fan/Light Control With Delay Timer, Push ON/Off, White, 120 V ac