RAB Lighting FF70 Future Flood, High Pressure Sodium, Integra Hood Glare Shield, Bronze, 70W | Graybar Store
     
RAB Lighting - Future Flood, High Pressure Sodium, Integra Hood Glare Shield, Bronze, 70W - FF70
+ / - Hover over image to Zoom
Other Views

    Future Flood, High Pressure Sodium, Integra Hood Glare Shield, Bronze, 70W

    Manufacturer: RAB Lighting
    Manufacturer #: FF70
    SKU: 94018569
    $92.55
    Checking Pricing
         
    Additional Features:Durable Weatherproofing; Easy Relamping; Long Life Lamp Included; Mounting Arm with Sturdy Locking Teeth and Internal
    Wattage:70 W
    Input Voltage:120 V
    Lumens:6400
    Rated Life (Hour):24000 hr
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # FF70
    • UNSPSC 39111611
    • Additional Features Durable Weatherproofing; Easy Relamping; Long Life Lamp Included; Mounting Arm with Sturdy Locking Teeth and Internal
    • Input Voltage 120 V
    • Lumens 6400
    • Rated Life (Hour) 24000 hr
    • Wattage 70 W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Future Floodlight, Wattage: 70 W, Lamp Type: ED17, Input Voltage: 120 V, Lumens: 6400 Lumens