Bussmann (Eaton) ACK-200 ACK Series Stud-Mounted Fuse, 200A, 72VDC, 10kA | Graybar Store
     
Bussmann (Eaton) - ACK Series Stud-Mounted Fuse, 200A, 72VDC, 10kA - ACK-200
+ / - Hover over image to Zoom
Other Views

    ACK Series Stud-Mounted Fuse, 200A, 72VDC, 10kA

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: ACK-200
    SKU: 88049797
    $101.31
    Checking Pricing
         
    Amps:200A
    Voltage Rating:72V DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # ACK-200
    • UNSPSC 39121606
    • Amps 200A
    • Fuse Type Stud-Mounted Fuse
    • Voltage Rating 72V DC
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    FUSETRON™ ACK Series 200A 72VDC stud mounted fuse.
    • These Fuses Avoid Needless Openings From Starting Currents or Surges
    • A Fuse Link Which Operates Only On Very High Overloads or Short-Circuits
    • Thermal Cutout Functions On Low Overloads; Thermal Cutout Cannot Operate Quickly at Any Load, Hence Long Time-Lag is Obtained On High Overloads of Short Duration
    • Long Time-Lag Also Makes it Unnecessary to Use Extra Large Size or Over-Size Fuses