AFL Telecommunications FUSEMPO-MM6-3-F-6 FUSEConnect MM 62.5um MPO Connector Female | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
AFL Telecommunications - FUSEConnect MM 62.5um MPO Connector Female - FUSEMPO-MM6-3-F-6
+ / - Hover over image to Zoom
Other Views

    FUSEConnect MM 62.5um MPO Connector Female

    Manufacturer: AFL Telecommunications
    Manufacturer #: FUSEMPO-MM6-3-F-6
    SKU: 25925814
    $872.91
    Checking Pricing
         
    Quick Order:Y
    Adapter Type:MPO
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # FUSEMPO-MM6-3-F-6
    • Connector Type MPO
    • Type Field-Terminated Connector
    • Adapter Type MPO
    • Accessory Type Field-Terminated Connector
    Product Overview:
    FUSEConnect MM 62.5um MPO Connector Female