AFL Telecommunications FUSE-SC3SMU-6 Field-Installable, Field-Installable Connector, SC, 6 per Package | Graybar Store
     
AFL Telecommunications - Field-Installable, Field-Installable Connector, SC, 6 per Package - FUSE-SC3SMU-6
+ / - Hover over image to Zoom
Other Views

    Field-Installable, Field-Installable Connector, SC, 6 per Package

    Manufacturer: AFL Telecommunications
    Manufacturer #: FUSE-SC3SMU-6
    SKU: 25804551
    $123.41
    Checking Pricing
         
    Quick Order:Y
    Adapter Type:SC
    Color:Blue
    Fiber Category:Singlemode
    Packaging:6 per Package
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # FUSE-SC3SMU-6
    • Color Blue
    • Type Field-Installable
    • Adapter Type SC
    • Fiber Category Singlemode
    Product Overview:
    Field-Installable Connector, SC, 6 per Pack
    AFL's FUSEConnect® fusion-spliced, field installable connectors are uniquely designed and feature only four to five components. The factory pre-polished ferrule eliminates the need for polishing, adhesives, and crimping in the field, which minimizes the potential for operator error and expensive connector scrap. FUSEConnect utilizes a fusion splicer to terminate the connector in the field, addressing return loss concerns present in analog optical networks. This advanced process yields true APC performance for SC/APC and LC/APC configurations, and is compliant to GR-326-CORE. FUSEConnect is compatible with Fujikura fusion splicers and most other fiber holder-based fusion splicing platforms. FUSE-SC3SMU-6 is a FUSEConnect® Fusion-Spliced, Field-Installable Connector, SC, single-mode UPC, 3 mm boot, blue housing, 6 per bag.

    Features

    • Field installable
    • No adhesives, crimping or polishing
    • True APC performance
    • MM compliant to TIA/EIA568C.3
    • Compatible with most fusion splicers

    Applications

    • Connectorization in RF-overlay FTTP networks, Cable TV backbone networks, Outside plant, FTTD, MDU FTTP Cabling
    • Central office connector replacement
    • Data center installation