Phoenix Contact 3004142 Fuse Terminal Block, Screw Connection, 800V, 6.3A, 26-10 AWG, 8.2mm W, Black | Graybar Store
     
Phoenix Contact - Fuse Terminal Block, Screw Connection, 800V, 6.3A, 26-10 AWG, 8.2mm W, Black - 3004142
+ / - Hover over image to Zoom
Other Views

    Fuse Terminal Block, Screw Connection, 800V, 6.3A, 26-10 AWG, 8.2mm W, Black

    Manufacturer: Phoenix Contact
    Manufacturer #: 3004142
    SKU: 99536162
    $13.80
    Checking Pricing
         
    Width (mm):8.2 mm
    Color:Black
    No. of Levels:1
    AWG Range:26 - 10
    Mounting Type:NS35/7,5 or NS35/15 Mount
    No. of Connections:2
    Rated Current:6.3A
    Rated Voltage:800V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3004142
    • Color Black
    • Type Fuse
    • UNSPSC 39121410
    • Connection Type Screw
    • Mounting Type NS35/7,5 or NS35/15 Mount
    • No. of Levels 1
    • Width (mm) 8.2 mm
    • ECCN EAR99
    • Country of Origin CN - China
    • No. of Connections 2
    • AWG Range 26 - 10
    • Rated Current 6.3A
    • Rated Voltage 800V
    Product Overview:
    Fuse Modular Terminal Block, Packaging: 50, Black, Width (mm): 8.2 mm, Height: 56.5 (NS 35/7,5) mm; 61.5 (NS 32) mm; 64 (NS 35/15) mm, Amperage Rating: 6.3 A