Phoenix Contact 3036547 Fuse Terminal Block, Spring-Cage Connection, 24V, 6.3A, 28-10 AWG, 6.2mm W, Black | Graybar Store
     
Phoenix Contact - Fuse Terminal Block, Spring-Cage Connection, 24V, 6.3A, 28-10 AWG, 6.2mm W, Black - 3036547
+ / - Hover over image to Zoom
Other Views

    Fuse Terminal Block, Spring-Cage Connection, 24V, 6.3A, 28-10 AWG, 6.2mm W, Black

    Manufacturer: Phoenix Contact
    Manufacturer #: 3036547
    SKU: 22084624
    $16.71
    Checking Pricing
         
    Width (mm):6.2 mm
    Color:Black
    No. of Levels:1
    AWG Range:28 - 10
    Mounting Type:NS35/7,5, NS35/15
    No. of Connections:2
    Rated Current:6.3A
    Rated Voltage:24V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3036547
    • Color Black
    • Type Fuse
    • UNSPSC 39121410
    • Connection Type Spring Cage
    • Mounting Type NS35/7,5, NS35/15
    • No. of Levels 1
    • Width (mm) 6.2 mm
    • ECCN EAR99
    • Country of Origin PL - Poland
    • No. of Connections 2
    • AWG Range 28 - 10
    • Rated Current 6.3A
    • Rated Voltage 24V
    Product Overview:
    Fuse Modular Terminal Block, Packaging: 50, Black, Width (mm): 6.2 mm, Height: 62.5 mm, Amperage Rating: 6.3 A