Cooper Power Systems (Eaton) FL3T3 Type T 27kV Removable Buttonhead Fuse Link, 3A | Graybar Store
     
Cooper Power Systems (Eaton) - Type T 27kV Removable Buttonhead Fuse Link, 3A - FL3T3
+ / - Hover over image to Zoom
Other Views

    Type T 27kV Removable Buttonhead Fuse Link, 3A

    Manufacturer: Cooper Power Systems (Eaton)
    Manufacturer #: FL3T3
    SKU: 94057197
    $0.00
    Checking Pricing
         
    Interrupt Rating:27 kV
    Amps:3A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Power Systems (Eaton)
    • Manufacturer # FL3T3
    • Application Requiring Overcurrent Protection of Distribution Systems and Equipment
    • UNSPSC 39121626
    • Amps 3A
    • Fuse Type Type T (Tin) Fuse Link
    • Interrupt Rating 27 kV
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Edison™ Kearney™ Fuse Link, Amps: 3 A, Fuse Type: Type T(Tin) Fuse Link, Interrupt Rating: 27 kV