Cooper Power Systems (Eaton) 51003 Fit All™ Type T Fuse Link, 3A | Graybar Store
     
Cooper Power Systems (Eaton) - Fit All™ Type T Fuse Link, 3A - 51003
+ / - Hover over image to Zoom
Other Views

    Fit All™ Type T Fuse Link, 3A

    Manufacturer: Cooper Power Systems (Eaton)
    Manufacturer #: 51003
    SKU: 88146480
    $6.81
    Checking Pricing
         
    Amps:3A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Power Systems (Eaton)
    • Manufacturer # 51003
    • Application Requiring Overcurrent Protection of Distribution Systems and Equipment
    • UNSPSC 39121617
    • Amps 3A
    • Fuse Type Type T Fuse Link
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Fit All™ Kearney™ Fuse Link, Amps: 3 A, Fuse Type: Type T Fuse Link