Cooper Power Systems (Eaton) FL27T25 Type T 27kV Removable Buttonhead Fuse Link, Length 26 in., 25A | Graybar Store
     
Cooper Power Systems (Eaton) - Type T 27kV Removable Buttonhead Fuse Link, Length 26 in., 25A - FL27T25
+ / - Hover over image to Zoom
Other Views

    Type T 27kV Removable Buttonhead Fuse Link, Length 26 in., 25A

    Manufacturer: Cooper Power Systems (Eaton)
    Manufacturer #: FL27T25
    SKU: 25572081
    $0.00
    Checking Pricing
         
    Interrupt Rating:27 kV
    Amps:25A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Power Systems (Eaton)
    • Manufacturer # FL27T25
    • Application Requiring Overcurrent Protection of Distribution Systems and Equipment
    • UNSPSC 39121617
    • Amps 25A
    • Fuse Type Type T (Tin) Fuse Link
    • Interrupt Rating 27 kV
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Edison™ Kearney™ Fuse Link, Amps: 25 A, Fuse Type: Type T(Tin) Fuse Link, Interrupt Rating: 27 kV