Panduit FUSB Fiber Raceway Fitting, Bracket, 2 x 2 in, 4 x 4 in, Steel, 6.74 x 2.00 x 4.49 in, 6.74 in L, 2 in. W, 4.49 in. H | Graybar Store
     
Panduit - Fiber Raceway Fitting, Bracket, 2 x 2 in, 4 x 4 in, Steel, 6.74 x 2.00 x 4.49 in, 6.74 in L, 2 in. W, 4.49 in. H - FUSB
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Bracket, 2 x 2 in, 4 x 4 in, Steel, 6.74 x 2.00 x 4.49 in, 6.74 in L, 2 in. W, 4.49 in. H

    Manufacturer: Panduit
    Manufacturer #: FUSB
    SKU: 98407691
    $22.59
    Checking Pricing
         
    Quick Order:Y
    Fitting Type:Bracket
    Size:2 x 2 in, 4 x 4 in
    Material:Steel
    Dimensions:6.74 x 2.00 x 4.49 in
    Length:6.74 in.
    Height:4.49 in.
    Width:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FUSB
    • Dimensions 6.74 x 2.00 x 4.49 in
    • Size 2 x 2 in, 4 x 4 in
    • UNSPSC 31162504
    • Fitting Type Bracket
    • Height 4.49 in.
    • Length 6.74 in.
    • Width 2 in.
    • Material Steel
    • SKU Spec Sheet
      FUSB Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    2 x 2 and 4 x4 Fiber-Duct Brackets