L. H. Dottie MB58114 5/8 x 1-1/4 in. Zinc Plated Steel Hex Head Tap Bolts (50) | Graybar Store
     
L. H. Dottie - 5/8 x 1-1/4 in. Zinc Plated Steel Hex Head Tap Bolts (50) - MB58114
+ / - Hover over image to Zoom
Other Views

    5/8 x 1-1/4 in. Zinc Plated Steel Hex Head Tap Bolts (50)

    Manufacturer: L. H. Dottie
    Manufacturer #: MB58114
    SKU: 92110445
    $32.66
    Checking Pricing
         
    Length:1-1/4 in. L
    Thread Size:5/8-11 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # MB58114
    • UNSPSC 31161620
    • Length 1-1/4 in. L
    • Thread Size 5/8-11 in.
    • ECCN EAR99
    Product Overview:
    Zinc plated steel 5/8 x 1-1/4 in. Grade 2 full-thread hex head tap bolts. Hex size 15/16 in. Package of 50.
    Dottie's fully threaded hex head tap bolts are made from grade 2 low carbon steel. Length is determined from the base of the fastener head. Continuous thread allows for take up adjustment.