L. H. Dottie MB126 Hex Head Tap Bolts, 1/2 x 6 in. Zinc Plated Steel, Pack of 25 | Graybar Store
     
L. H. Dottie - Hex Head Tap Bolts, 1/2 x 6 in. Zinc Plated Steel, Pack of 25 - MB126
+ / - Hover over image to Zoom
Other Views

    Hex Head Tap Bolts, 1/2 x 6 in. Zinc Plated Steel, Pack of 25

    Manufacturer: L. H. Dottie
    Manufacturer #: MB126
    SKU: 25448704
    $46.08
    Checking Pricing
         
    Length:6 in.
    Size:3/4 in
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # MB126
    • Size 3/4 in
    • UNSPSC 31161620
    • Length 6 in.
    • ECCN EAR99
    Product Overview:
    Zinc plated steel 1/2 x 6 in. grade 2 full-thread hex head tap bolts. Hex size 3/4 in. Package of 25.
    Dottie's fully threaded hex head tap bolts are made from grade 2 low carbon steel. Length is determined from the base of the fastener head. Continuous thread allows for take up adjustment.