Square D (Schneider Electric) 9001KT35 Full Voltage 30 mm Push-to-Test Style 9001 Type K HD Pilot Light | Graybar Store
     
Square D (Schneider Electric) - Full Voltage 30 mm Push-to-Test Style 9001 Type K HD Pilot Light - 9001KT35
+ / - Hover over image to Zoom
Other Views

    Full Voltage 30 mm Push-to-Test Style 9001 Type K HD Pilot Light

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KT35
    SKU: 88247978
    $227.86
    Checking Pricing
         
    Color:No Lens
    Voltage Rating:24-28 Vac/Vdc
    Additional Features:Push-to-Test-Full Voltage Style
    Cover Style:No Lens
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KT35
    • Color No Lens
    • UNSPSC 39121534
    • Additional Features Push-to-Test-Full Voltage Style
    • Cover Style No Lens
    • IEC Rating EN/IEC 60947-1; EN/IEC
    Product Overview:
    Full voltage-style 24 Vac 30 mm 9001 type K HD push-to-test pilot light with no lens.
    • Without color cap
    • For use in hazardous locations