Burndy Y1MRTCKIT HYTOOL™ Mechanical Full Cycle Ratchet Crimping Tool Kit, 16 pc. Terminals and C-Taps | Graybar Store
     
Burndy - HYTOOL™ Mechanical Full Cycle Ratchet Crimping Tool Kit, 16 pc. Terminals and C-Taps - Y1MRTCKIT
+ / - Hover over image to Zoom
Other Views

    HYTOOL™ Mechanical Full Cycle Ratchet Crimping Tool Kit, 16 pc. Terminals and C-Taps

    Manufacturer: Burndy
    Manufacturer #: Y1MRTCKIT
    SKU: 22108040
    $768.28
    Checking Pricing
         
    Tool Application:Crimped Connections
    Product Includes:Y1MRTC And Sturdy Metal Carrying Case
    Capacity:6 to 6 (Thin Wall C-Taps) AWG; 8 to 1 (Copper) AWG
    Length:9.875 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # Y1MRTCKIT
    • UNSPSC 27111518
    • Brand HYTOOL
    • Capacity 6 to 6 (Thin Wall C-Taps) AWG; 8 to 1 (Copper) AWG
    • Length 9.875 in.
    Product Overview:
    HYTOOL™ Full Cycle Ratchet Tool, Tool Application: Crimped Connections, Overall Length (Inches): 9.875 in, Capacity: 6 to 6 (Thin Wall C-Taps) AWG; 8 to 1 (Copper) AWG
    HYTOOL™ kit includes Y1MRTC tool with fourteen terminals and one thin-wall C-tap in a sturdy metal carry case.