Miroc FTWP145P Miroc Fiber Tags, Nylon, White | Graybar Store
     
Miroc - Miroc Fiber Tags, Nylon, White - FTWP145P
+ / - Hover over image to Zoom
Other Views

    Miroc Fiber Tags, Nylon, White

    Manufacturer: Miroc
    Manufacturer #: FTWP145P
    SKU: 25899056
    $0.28
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:White
    Dimensions:1-3/4 x 1 H x 1/16 in. T
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Miroc
    • Manufacturer # FTWP145P
    • Color White
    • Dimensions 1-3/4 x 1 H x 1/16 in. T
    Product Overview:
    Miroc White Fiber Tags, Nylon, UL94-V0 Fire Resistant, 1in. Height