Greenlee FTS438-65BP Steel Fish Tape | Graybar Store
Greenlee - Steel Fish Tape - FTS438-65BP
+ / - Hover over image to Zoom
Other Views

    Steel Fish Tape

    Manufacturer: Greenlee
    Manufacturer #: FTS438-65BP
    SKU: 25197900
    $45.83
    Checking Pricing
         
    Kit Includes:R438B Swivel Ball Head, R438-BM Ball Tip Male Half, 439-1 12 in. Flexible Fish Tape Leader and 439-2 12 in. SPEED FLEX Leader
    Outer Diameter:1/8 in.
    Tensile Strength (Pound):400 lbs.
    Length:65.0 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # FTS438-65BP
    • Application For Excellent Fishing Performance
    • UNSPSC 27113101
    • Brand MagnumPRO
    • Kit Includes R438B Swivel Ball Head, R438-BM Ball Tip Male Half, 439-1 12 in. Flexible Fish Tape Leader and 439-2 12 in. SPEED FLEX Leader
    • Length 65.0 ft.
    • Materials Steel
    • Outer Diameter 1/8 in.
    • Tensile Strength (Pound) 400 lbs.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Steel Fish Tape
    Oil-tempered spring steel for excellent fishing performance. Dirt-free tape finish keeps hands cleaner during use. Advanced comfort handle grip reduces fatigue. Superior rapid tape pay-out and rewind. Smaller Fish Eye with offset bend for