Panduit FTRBE12 Fiber Raceway Fitting, Bracket, 2 x 2 in, 4 x 4 in, Steel, 6 L x 1.25 H in, 6 in L, 1.25 in. H | Graybar Store
     
Panduit - Fiber Raceway Fitting, Bracket, 2 x 2 in, 4 x 4 in, Steel, 6 L x 1.25 H in, 6 in L, 1.25 in. H - FTRBE12
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Bracket, 2 x 2 in, 4 x 4 in, Steel, 6 L x 1.25 H in, 6 in L, 1.25 in. H

    Manufacturer: Panduit
    Manufacturer #: FTRBE12
    SKU: 98407682
    $36.12
    Checking Pricing
         
    Quick Order:Y
    Fitting Type:Bracket
    Size:2 x 2 in, 4 x 4 in
    Material:Steel
    Dimensions:6 L x 1.25 H in
    Length:6 in.
    Height:1.25 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FTRBE12
    • Dimensions 6 L x 1.25 H in
    • Size 2 x 2 in, 4 x 4 in
    • UNSPSC 39131713
    • Fitting Type Bracket
    • Height 1.25 in.
    • Length 6 in.
    • Material Steel
    • SKU Spec Sheet
      FTRBE12 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    2 x 2 and 4 x4 Fiber-Duct Brackets