Hubbell Premise Wiring FTR350SP36 Fiber Interconnection Tray, 6 Panels | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Hubbell Premise Wiring - Fiber Interconnection Tray, 6 Panels - FTR350SP36
+ / - Hover over image to Zoom
Other Views

    Fiber Interconnection Tray, 6 Panels

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: FTR350SP36
    SKU: 25060530
    $140.59
    Checking Pricing
         
    Color:Black
    Standard:TIA-568-C.2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # FTR350SP36
    • Color Black
    • Application FSP Adapter Panel
    • Type Interconnect Tray
    • UNSPSC 43223301
    • Brand Premise Wiring
    • Materials Steel
    • Standard TIA-568-C.2
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    Hubbell Premise Wiring Products, OPTIchannel Interconnection Tray, 6)FSP Adapter Panels