Hubbell Premise Wiring FTR175RCVR Fiber Tray Rear Cover | Graybar Store
Hubbell Premise Wiring - Fiber Tray Rear Cover - FTR175RCVR
+ / - Hover over image to Zoom
Other Views

    Fiber Tray Rear Cover

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: FTR175RCVR
    SKU: 25085236
    $75.51
    Checking Pricing
    Items sold in feet or each.
         
    Additional Features:For FTR175
    Color:Black
    Standard:EIA-310-E
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # FTR175RCVR
    • Color Black
    • Mounting Style Screw Mount
    • Type Fiber Tray Cover
    • UNSPSC 43223305
    • Additional Features For FTR175
    • Materials Steel
    • For Use With Fiber Optic Splice Storage
    • Standard EIA-310-E
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    Hubbell Premise Wiring Products, OPTIchannel Tray Rear Cover, 1-Unit