NSI Industries FTH7A Cable Tie Mount, Adhesive Mount, 1.00 x 1.00 in., Natural | Graybar Store
     
NSI Industries - Cable Tie Mount, Adhesive Mount, 1.00 x 1.00 in., Natural - FTH7A
+ / - Hover over image to Zoom
Other Views

    Cable Tie Mount, Adhesive Mount, 1.00 x 1.00 in., Natural

    Manufacturer: NSI Industries
    Manufacturer #: FTH7A
    SKU: 99555106
    $0.65
    Checking Pricing
         
    Color:Natural
    Mounting Type:Self Adhesive
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # FTH7A
    • Color Natural
    • UNSPSC 39121717
    • Materials Nylon 66
    Product Overview:
    1" Natural Adhesive Cable Tie Mounts are used to route and fasten cable-tied bundles to flat surfaces. 1"x 1"100 Count
    1" Natural Adhesive Cable Tie Mounts are used to route and fasten cable-tied bundles to flat surfaces. 1"x 1"100 Count