AFL Telecommunications FTF-FTF-PL-012R-C-0040-METHOD B-PE Fiber Patch Cables, MTP (Female) to MTP (Female), Aqua, Multimode (OM3), Multimode (OM4), 40 M. L, 2 | Graybar Store
     
AFL Telecommunications - Fiber Patch Cables, MTP (Female) to MTP (Female), Aqua, Multimode (OM3), Multimode (OM4), 40 M. L, 2 - FTF-FTF-PL-012R-C-0040-METHOD B-PE
+ / - Hover over image to Zoom
Other Views

    Fiber Patch Cables, MTP (Female) to MTP (Female), Aqua, Multimode (OM3), Multimode (OM4), 40 M. L, 2

    Manufacturer: AFL Telecommunications
    Manufacturer #: FTF-FTF-PL-012R-C-0040-METHOD B-PE
    SKU: 25294195
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Multimode (OM3), Multimode (OM4)
    No. of Connectors:2
    Length:40 m
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # FTF-FTF-PL-012R-C-0040-METHOD B-PE
    • Connector Configuration MTP (Female) to MTP (Female)
    • Jacket Color Aqua
    • No. of Connectors 2
    • UNSPSC 26121650
    • Fiber Category Multimode (OM3), Multimode (OM4)
    • Length 40 m
    Product Overview:
    MTP (Female) to MTP (Female), Aqua, Multimode - OM3, Multimode - OM4, 40 m, 2